Zoro Homepage

White PETP Sheet Stock 24" L x 24" W x 0.625" Thick

  • Mfr # 1URZ5

  • Zoro # G3176774


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PETP
Plastic Thickness
0.625"
Plastic Width
24"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1URZ5
Zoro #
G3176774
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.625"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Length
24"
Width
24"
Thickness
0.625"
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
PETP
Plastic Color
White
Max. Temp. (F)
210 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
White
Operating Temp. Range
-40 Degrees to 210 Degrees F
Plastic Grouping
Sheet Stock
Material Color Family
White
Plastic Properties
Chemical/Corrosion Resistant, Wear Material
Tensile Strength
12,400 psi
Material Type
Natural Grade
Thickness Tolerance
+/-10%
Material
PETP
Temperature Range
-40 Degrees to 210 Degrees F
Tensile Strength Rating
Excellent
Water Absorption Rating
Good
Shape
Square
Impact Strength
0.5 ft-lb/in
Plastic Clarity
Opaque
UV Resistant
No
Machinability
80 %
Friction Rating
Very Slippery
Water Absorption
0.07 %
Minimum Temperature
-30 Degrees F
Maximum Temperature
210 Degrees F
Plastic Thickness Tolerance
+/-10%
Grade
Standard
Friction Coefficient
0.2
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Plastic Hardness
Rockwell M101
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Standards
ASTM D4603
Maximum Adhesive Temperature
210 Degrees F
Minimum Adhesive Temperature
176 Degrees F
Plastic Density
1.38 g/cc
Product Form
Sheet
Light Transmission
80 %
Wear Rate
2.00 x 10^-6 cu mm/N-m
Dielectric Strength
385 V/mil
UV-Resistant
Not UV-Resistant
Shore Hardness
82 Shore D
Coefficient of Thermal Expansion
0.33 x 10^-4/ Degrees F
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Fabrication
Extruded
Flexural Modulus
490,000 psi
Scratch-Resistant
Not Scratch-Resistant
Elongation
19 %
Rockwell Hardness
93 HRM

Description

Polyester Sheet, Polyester, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.625 in, White, Plastic Clarity Opaque, Tensile Strength 12,400 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.07 Percent, Temperature Range -40 Degrees to 210 Degrees F, Plastic Density 1.38 g/cc, Plastic Hardness Rockwell M101

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.