Zoro Homepage

White PETP Sheet Stock 24" L x 24" W x 3.500" Thick

  • Mfr # 1UTC9

  • Zoro # G6928722


product price: $2,649.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PETP
Plastic Thickness
3.500"
Plastic Width
24"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UTC9
Zoro #
G6928722
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
3.500"
Plastic Width
24"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
24"
Length
24"
Thickness
3.500"
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
PETP
Plastic Color
White
Max. Temp. (F)
210 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
White
Thickness Tolerance
+/-10%
Plastic Properties
Chemical/Corrosion Resistant, Wear Material
Operating Temp. Range
-40 Degrees to 210 Degrees F
Plastic Grouping
Sheet Stock
Material Type
Natural Grade
Material Color Family
White
Tensile Strength
12,400 psi
Material
PETP
Plastic Hardness
Rockwell M101
Plastic Thickness Tolerance
+/-10%
Tensile Strength Rating
Excellent
Friction Rating
Very Slippery
Shape
Square
UV Resistant
No
Wear Factor
Fair
Temperature Range
-40 Degrees to 210 Degrees F
Grade
Standard
Maximum Temperature
210 Degrees F
Impact Strength Rating
Poor
Water Absorption Rating
Good
Impact Strength
0.5 ft-lb/in
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Water Absorption
0.07 %
Friction Coefficient
0.2
Plastic Hardness Rating
Hard
Minimum Temperature
-30 Degrees F
Machinability
80 %
Plastic Density
1.38 g/cc
Maximum Adhesive Temperature
210 Degrees F
Standards
ASTM D4603
Minimum Adhesive Temperature
176 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
80 %
Fabrication
Extruded
Product Form
Sheet
Elongation
19 %
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Rockwell Hardness
93 HRM
Flexural Modulus
490,000 psi
Wear Rate
2.00 x 10^-6 cu mm/N-m
Dielectric Strength
385 V/mil
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
0.33 x 10^-4/ Degrees F
Shore Hardness
82 Shore D
Metal Detectable
Not Metal Detectable

Description

Polyester Sheet, Polyester, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 3.5 in, White, Plastic Clarity Opaque, Tensile Strength 12,400 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.07 Percent, Temperature Range -40 Degrees to 210 Degrees F, Plastic Density 1.38 g/cc, Plastic Hardness Rockwell M101

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.