Zoro Homepage

White PETP Sheet Stock 48" L x 24" W x 0.750" Thick

  • Mfr # 1UTE9

  • Zoro # G6634826


product price: $997.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PETP
Plastic Thickness
0.750"
Plastic Width
24"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UTE9
Zoro #
G6634826
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.750"
Plastic Width
24"
Plastic Length
48"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
24"
Thickness
0.750"
Length
48"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
24 in W x 48 in L

Details

Item
Sheet Stock
Plastic Material
PETP
Plastic Color
White
Max. Temp. (F)
210 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
White
Operating Temp. Range
-40 Degrees to 210 Degrees F
Plastic Grouping
Sheet Stock
Material Color Family
White
Material Type
Natural Grade
Tensile Strength
12,400 psi
Plastic Properties
Chemical/Corrosion Resistant, Wear Material
Thickness Tolerance
+/-10%
Material
PETP
Plastic Thickness Tolerance
+/-10%
Machinability
80 %
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Plastic Clarity
Opaque
Shape
Rectangle
UV Resistant
No
Temperature Range
-40 Degrees to 210 Degrees F
Water Absorption
0.07 %
Impact Strength
0.5 ft-lb/in
Plastic Hardness
Rockwell M101
Friction Rating
Very Slippery
Wear Factor
Fair
Friction Coefficient
0.2
Maximum Temperature
210 Degrees F
Plastic Hardness Rating
Hard
Water Absorption Rating
Good
Tensile Strength Rating
Excellent
Grade
Standard
Standards
ASTM D4603
Plastic Density
1.38 g/cc
Minimum Adhesive Temperature
176 Degrees F
Maximum Adhesive Temperature
210 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
385 V/mil
Coefficient of Thermal Expansion
0.33 x 10^-4/ Degrees F
Flexural Modulus
490,000 psi
Shore Hardness
82 Shore D
Product Form
Sheet
UV-Resistant
Not UV-Resistant
Wear Rate
2.00 x 10^-6 cu mm/N-m
Fabrication
Extruded
Light Transmission
80 %
Metal Detectable
Not Metal Detectable
Rockwell Hardness
93 HRM
Static-Resistant
Not Static-Resistant
Elongation
19 %
Product Type
Plastic Sheet

Description

Polyester Sheet, Polyester, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 12,400 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.07 Percent, Temperature Range -40 Degrees to 210 Degrees F, Plastic Density 1.38 g/cc, Plastic Hardness Rockwell M101

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.