Zoro Homepage

White PETP Sheet Stock 48" L x 24" W x 4.000" Thick

  • Mfr # 1UTJ4

  • Zoro # G9936026


product price: $5,484.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Plastic Material
PETP
Plastic Thickness
4.000"
Plastic Width
24"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UTJ4
Zoro #
G9936026
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
4.000"
Plastic Width
24"
Plastic Length
48"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
4.000"
Length
48"
Width
24"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
24 in W x 48 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
PETP
Plastic Color
White
Max. Temp. (F)
210 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
White
Operating Temp. Range
-40 Degrees to 210 Degrees F
Thickness Tolerance
+/-10%
Material Color Family
White
Tensile Strength
12,400 psi
Plastic Grouping
Sheet Stock
Material Type
Natural Grade
Plastic Properties
Chemical/Corrosion Resistant, Wear Material
Material
PETP
Maximum Temperature
210 Degrees F
Friction Rating
Very Slippery
Minimum Temperature
-30 Degrees F
Plastic Clarity
Opaque
Tensile Strength Rating
Excellent
Temperature Range
-40 Degrees to 210 Degrees F
Corrosion and Chemical Resistance
Fair
Machinability
80 %
Wear Factor
Fair
Grade
Standard
Friction Coefficient
0.2
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+/-10%
UV Resistant
No
Plastic Hardness
Rockwell M101
Shape
Rectangle
Impact Strength
0.5 ft-lb/in
Water Absorption
0.07 %
Water Absorption Rating
Good
Impact Strength Rating
Poor
Plastic Density
1.38 g/cc
Standards
ASTM D4603
Minimum Adhesive Temperature
176 Degrees F
Maximum Adhesive Temperature
210 Degrees F
Product Form
Sheet
Rockwell Hardness
93 HRM
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Dielectric Strength
385 V/mil
Wear Rate
2.00 x 10^-6 cu mm/N-m
Fabrication
Extruded
Coefficient of Thermal Expansion
0.33 x 10^-4/ Degrees F
Light Transmission
80 %
Elongation
19 %
UV-Resistant
Not UV-Resistant
Flexural Modulus
490,000 psi
Shore Hardness
82 Shore D

Description

Polyester Sheet, Polyester, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 4 in, White, Plastic Clarity Opaque, Tensile Strength 12,400 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.07 Percent, Temperature Range -40 Degrees to 210 Degrees F, Plastic Density 1.38 g/cc, Plastic Hardness Rockwell M101

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.