Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Plastic Sheet 1 ft. L, 2" W

  • Mfr # BULK-PS-UHMW-707

  • Zoro # G7845599


product price: $31.75
/ea

Key Features

Material
UHMW
Color
White
Length
1 ft.
Width
2"
Length Tolerance
(-1" - +1")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-707
Zoro #
G7845599
UPC #
193005911614
Country of Origin
China

Dimensions

Length
1 ft.
Width
2"
Length Tolerance
(-1" - +1")
Plastic Length
12"
Width Tolerance
(-0.25" - +0.25")
Plastic Width
12"
Plastic Thickness
1/4"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Plastic Sheet
Material
UHMW
Color
White
Min. Temp. (F)
-70 Degrees F
Standards
FDA, UL 94 HB
Max. Temp. (F)
180 Degrees F
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Plastic Color
White
Tensile Strength
4,400 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Thickness Tolerance
(-0.002" - +0")
Plastic Material
UHMW Polyethylene
Plastic Hardness
70D
Plastic Density
0.034 lbs / cu. in.
Friction Coefficient
0.15
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF
Water Absorption
0.0001
Backing Type
Acrylic Adhesive
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Shape
Sheet
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Impact Strength Rating
Excellent
Grade
Standard
Impact Strength
16 ft-lb/in
Maximum Adhesive Temperature
375 Degrees F
Plastic Thickness Tolerance
+0.006/-0.008 in
Minimum Adhesive Temperature
-30 Degrees F
UV Resistant
No
Temperature Range
-70 Degrees to 180 Degrees F
Plastic Hardness Rating
Medium
Wear Factor
Excellent
Machinability
100 %
Minimum Temperature
-70 Degrees F
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Good
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Dielectric Strength
45 kV/mm
Static-Resistant
Not Static-Resistant
Weight
1.22 lb
Product Type
Plastic Sheet
Rockwell Hardness
50 HRM
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
70 Shore D
Flexural Modulus
400 MPa
Elongation
200 %
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Wear Rate
Not Rated

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.