Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polycarbonate Polycarbonate Sheet 12" L x 12" W x 1/4" Thick

  • Mfr # BULK-PS-PCC-24

  • Zoro # G400399121


product price: $12.79
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/4"
Plastic Color
White
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCC-24
Zoro #
G400399121
UPC #
193005064136
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
12"
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
White
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
White
Material
Polycarbonate
Operating Temp. Range
-40 Degrees to 240 Degrees F
Impact Strength
14 ft-lb/in
Material Type
Standard
Tensile Strength
9,700 psi
Standards
UL 94 V-2
Maximum Temperature
240 Degrees F
Plastic Clarity
Opaque
Friction Coefficient
0.53
Backing Type
No Backing
Water Absorption Rating
Good
Plastic Thickness Tolerance
+0.01/-0.024 in
Tensile Strength Rating
Good
UV Resistant
No
Shape
Square
Water Absorption
0.13 %
Temperature Range
-40 Degrees to 240 Degrees F
Wear Factor
Fair
Plastic Hardness
Rockwell R120
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Friction Rating
Not Slippery
Impact Strength Rating
Excellent
Grade
Standard
Machinability
Not Rated
Plastic Density
0.043 lb/cu in
Minimum Temperature
-40 Degrees F
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Shore Hardness
95 Shore D
Rockwell Hardness
120 HRR
Product Form
Sheet
Elongation
Not Rated
FDA Compliance
Not FDA Compliant
Weight
1.55 lb
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Light Transmission
Not Rated
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.