Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polycarbonate Polycarbonate Sheet 24" L x 12" W x 1/4" Thick

  • Mfr # BULK-PS-PCC-25

  • Zoro # G300399214


product price: $21.29
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/4"
Plastic Color
White
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCC-25
Zoro #
G300399214
UPC #
193005064143
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
24"
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
White
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
White
Standards
UL 94 V-2
Material
Polycarbonate
Impact Strength
14 ft-lb/in
Operating Temp. Range
-40 Degrees to 240 Degrees F
Material Type
Standard
Tensile Strength
9,700 psi
Corrosion and Chemical Resistance
Fair
Shape
Rectangle
Maximum Temperature
240 Degrees F
Minimum Temperature
-40 Degrees F
Impact Strength Rating
Excellent
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
Plastic Density
0.043 lb/cu in
UV Resistant
No
Machinability
Not Rated
Friction Rating
Not Slippery
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+0.01/-0.024 in
Water Absorption
0.13 %
Temperature Range
-40 Degrees to 240 Degrees F
Plastic Clarity
Opaque
Grade
Standard
Friction Coefficient
0.53
Wear Factor
Fair
Backing Type
No Backing
Plastic Hardness
Rockwell R120
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Light Transmission
Not Rated
Shore Hardness
95 Shore D
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Product Type
Plastic Sheet
Rockwell Hardness
120 HRR
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Weight
3.1 lb
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.