Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polycarbonate Polycarbonate Sheet 24" L x 24" W x 1/4" Thick

  • Mfr # BULK-PS-PCC-26

  • Zoro # G600399204


product price: $43.95
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/4"
Plastic Color
White
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCC-26
Zoro #
G600399204
UPC #
193005064150
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
White
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
White
Operating Temp. Range
-40 Degrees to 240 Degrees F
Material
Polycarbonate
Standards
UL 94 V-2
Tensile Strength
9,700 psi
Impact Strength
14 ft-lb/in
Material Type
Standard
Shape
Square
Grade
Standard
Water Absorption Rating
Good
Impact Strength Rating
Excellent
Wear Factor
Fair
Plastic Hardness Rating
Hard
Machinability
Not Rated
Temperature Range
-40 Degrees to 240 Degrees F
Backing Type
No Backing
Plastic Clarity
Opaque
Friction Rating
Not Slippery
Friction Coefficient
0.53
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+0.01/-0.024 in
Maximum Temperature
240 Degrees F
UV Resistant
No
Minimum Temperature
-40 Degrees F
Plastic Hardness
Rockwell R120
Water Absorption
0.13 %
Tensile Strength Rating
Good
Plastic Density
0.043 lb/cu in
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Coefficient of Thermal Expansion
Not Rated
Elongation
Not Rated
Dielectric Strength
Not Rated
Weight
6.2 lb
Wear Rate
Not Rated
Rockwell Hardness
120 HRR
Metal Detectable
Not Metal Detectable
Light Transmission
Not Rated
Shore Hardness
95 Shore D
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
UV-Resistant
Not UV-Resistant

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.