Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polycarbonate Polycarbonate Sheet 24" L x 24" W x 1/8" Thick

  • Mfr # BULK-PS-PCC-19

  • Zoro # G700399340


product price: $21.99
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/8"
Plastic Color
White
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCC-19
Zoro #
G700399340
UPC #
193005064082
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
White
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
White
Impact Strength
14 ft-lb/in
Standards
UL 94 V-2
Operating Temp. Range
-40 Degrees to 240 Degrees F
Material Type
Standard
Material
Polycarbonate
Tensile Strength
9,700 psi
Plastic Density
0.043 lb/cu in
Friction Coefficient
0.53
Minimum Temperature
-40 Degrees F
Plastic Clarity
Opaque
Impact Strength Rating
Excellent
Water Absorption Rating
Good
Plastic Thickness Tolerance
+0.008/-0.014 in
Friction Rating
Not Slippery
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell R120
Machinability
Not Rated
Temperature Range
-40 Degrees to 240 Degrees F
Wear Factor
Fair
Backing Type
No Backing
Grade
Standard
Water Absorption
0.13 %
Maximum Temperature
240 Degrees F
Tensile Strength Rating
Good
UV Resistant
No
Shape
Square
Corrosion and Chemical Resistance
Fair
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Rockwell Hardness
120 HRR
Shore Hardness
95 Shore D
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant
Elongation
Not Rated
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
Not Rated
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Weight
3.1 lb

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.