Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polycarbonate Polycarbonate Sheet 48" L x 48" W x 1/4" Thick

  • Mfr # BULK-PS-PCC-28

  • Zoro # G200399178


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/4"
Plastic Color
White
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCC-28
Zoro #
G200399178
UPC #
193005064174
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
1/4"
Plastic Width
48"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
48 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
White
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
White
Material Type
Standard
Material
Polycarbonate
Impact Strength
14 ft-lb/in
Operating Temp. Range
-40 Degrees to 240 Degrees F
Tensile Strength
9,700 psi
Standards
UL 94 V-2
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Minimum Temperature
-40 Degrees F
Plastic Clarity
Opaque
Friction Rating
Not Slippery
Maximum Temperature
240 Degrees F
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Good
Temperature Range
-40 Degrees to 240 Degrees F
Plastic Hardness
Rockwell R120
Plastic Density
0.043 lb/cu in
Shape
Square
Backing Type
No Backing
Machinability
Not Rated
Impact Strength Rating
Excellent
Plastic Thickness Tolerance
+0.01/-0.024 in
Wear Factor
Fair
Water Absorption
0.13 %
Grade
Standard
UV Resistant
No
Friction Coefficient
0.53
Light Transmission
Not Rated
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Shore Hardness
95 Shore D
Elongation
Not Rated
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
Weight
24.77 lb
Metal Detectable
Not Metal Detectable
Rockwell Hardness
120 HRR

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.