Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polycarbonate Polycarbonate Sheet 6" L x 6" W x 1/4" Thick

  • Mfr # BULK-PS-PCC-23

  • Zoro # G900399133


product price: $8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/4"
Plastic Color
White
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCC-23
Zoro #
G900399133
UPC #
193005064129
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
1/4"
Plastic Width
6"
Plastic Length
6"
Nominal Size
6 in W x 6 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
White
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
White
Material Type
Standard
Impact Strength
14 ft-lb/in
Material
Polycarbonate
Operating Temp. Range
-40 Degrees to 240 Degrees F
Tensile Strength
9,700 psi
Standards
UL 94 V-2
Friction Rating
Not Slippery
Minimum Temperature
-40 Degrees F
Water Absorption
0.13 %
Plastic Hardness Rating
Hard
UV Resistant
No
Backing Type
No Backing
Temperature Range
-40 Degrees to 240 Degrees F
Plastic Density
0.043 lb/cu in
Tensile Strength Rating
Good
Shape
Square
Maximum Temperature
240 Degrees F
Friction Coefficient
0.53
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Good
Machinability
Not Rated
Wear Factor
Fair
Plastic Hardness
Rockwell R120
Plastic Thickness Tolerance
+0.01/-0.024 in
Grade
Standard
Impact Strength Rating
Excellent
Shore Hardness
95 Shore D
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Elongation
Not Rated
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
Not Rated
Weight
0.39 lb
Rockwell Hardness
120 HRR
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.