Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polycarbonate Polycarbonate Sheet 6" L x 6" W x 1/8" Thick

  • Mfr # BULK-PS-PCC-16

  • Zoro # G900399355


product price: $7.85
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/8"
Plastic Color
White
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCC-16
Zoro #
G900399355
UPC #
193005064051
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
1/8"
Plastic Width
6"
Plastic Length
6"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
White
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
White
Tensile Strength
9,700 psi
Standards
UL 94 V-2
Material Type
Standard
Impact Strength
14 ft-lb/in
Material
Polycarbonate
Operating Temp. Range
-40 Degrees to 240 Degrees F
Temperature Range
-40 Degrees to 240 Degrees F
Shape
Square
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Grade
Standard
UV Resistant
No
Backing Type
No Backing
Friction Coefficient
0.53
Machinability
Not Rated
Water Absorption
0.13 %
Plastic Thickness Tolerance
+0.008/-0.014 in
Tensile Strength Rating
Good
Minimum Temperature
-40 Degrees F
Maximum Temperature
240 Degrees F
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Plastic Density
0.043 lb/cu in
Impact Strength Rating
Excellent
Water Absorption Rating
Good
Plastic Hardness
Rockwell R120
Friction Rating
Not Slippery
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Weight
0.2 lb
Product Type
Plastic Sheet
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Light Transmission
Not Rated
Wear Rate
Not Rated
Product Form
Sheet
Shore Hardness
95 Shore D
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Rockwell Hardness
120 HRR
Elongation
Not Rated

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.