Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polycarbonate Polycarbonate Sheet 96" L x 48" W x 1/8" Thick

  • Mfr # BULK-PS-PCC-15

  • Zoro # G500399359


product price: $142.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/8"
Plastic Color
White
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCC-15
Zoro #
G500399359
UPC #
193005064044
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
1/8"
Plastic Width
48"
Plastic Length
96"
Nominal Size
48 in W x 96 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
White
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
White
Impact Strength
14 ft-lb/in
Material
Polycarbonate
Material Type
Standard
Operating Temp. Range
-40 Degrees to 240 Degrees F
Tensile Strength
9,700 psi
Standards
UL 94 V-2
Plastic Density
0.043 lb/cu in
Impact Strength Rating
Excellent
Machinability
Not Rated
Water Absorption
0.13 %
Plastic Hardness
Rockwell R120
Wear Factor
Fair
Friction Rating
Not Slippery
Plastic Clarity
Opaque
Temperature Range
-40 Degrees to 240 Degrees F
Shape
Rectangle
Plastic Thickness Tolerance
+0.008/-0.014 in
Water Absorption Rating
Good
Minimum Temperature
-40 Degrees F
Grade
Standard
Backing Type
No Backing
Plastic Hardness Rating
Hard
Maximum Temperature
240 Degrees F
Friction Coefficient
0.53
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Good
Coefficient of Thermal Expansion
Not Rated
Product Type
Plastic Sheet
Product Form
Sheet
Light Transmission
Not Rated
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Shore Hardness
95 Shore D
Weight
24.77 lb
Static-Resistant
Not Static-Resistant
Elongation
Not Rated
Rockwell Hardness
120 HRR
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.