Zoro Homepage

White Polyethylene Roll 4 1/2 ft L x 0.75 in W x 5 mil Thick

  • Mfr # 4CCU8

  • Zoro # G2493005


product price: $35.29
/ea

Key Features

Plastic Thickness
5 mil
Plastic Width
0.75 in
Plastic Length
4 1/2 ft
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CCU8
Zoro #
G2493005
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
5 mil
Plastic Width
0.75 in
Plastic Length
4 1/2 ft
Width
3/4 in
Length
18 yd
Thickness
0.005 in
Nominal Size
3/4 in W x 54 in L

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 4 1/2 ft, Plastic Width 0.75 in, Plastic Thickness 5 mil, White, Plastic Clarity Opaque, Tensile Strength 6,373 psi, Impact Strength 16.8 ft-lb/in, Friction Coefficient 0.16, Water Absorption Not Applicable, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density Not Applicable, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.