Zoro Homepage

White Polyethylene Roll 4 1/2 ft L x 6 in W x 0.02 in Thick

  • Mfr # 4CCW8

  • Zoro # G3402113


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
0.02 in
Plastic Width
6 in
Plastic Length
4 1/2 ft
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CCW8
Zoro #
G3402113
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.02 in
Plastic Width
6 in
Plastic Length
4 1/2 ft
Width
6 in
Length
18 yd
Thickness
0.02 in
Nominal Size
6 in W x 54 in L

Details

Item
Polyethylene Roll
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
White
Standards
3-A Dairy, FDA, USDA
Backing Type
Rubber Adhesive
Tensile Strength (PSI)
3,300 psi
Application
Wear Strip
Type
Virgin Food Contact Grade
Elongation
460 %
Finish
Smooth
Material
UHMW Polyethylene
Tensile Strength
6,373 psi
Shape
Rectangle
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Wear Factor
Excellent
Temperature Range
-22 Degrees to 180 Degrees F
Impact Strength Rating
Excellent
Corrosion and Chemical Resistance
Good
UV Resistant
No
Grade
Standard
Tensile Strength Rating
Good
Friction Rating
Very Slippery
Plastic Hardness
65D
Impact Strength
16.8 ft-lb/in
Plastic Hardness Rating
Medium
Friction Coefficient
0.16
Minimum Temperature
-22 Degrees F
Water Absorption Rating
Excellent
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Shore Hardness
65 Shore D
Product Form
Roll
Product Type
Plastic Roll
Fabrication
Extruded
UV-Resistant
Not UV-Resistant

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 4 1/2 ft, Plastic Width 6 in, Plastic Thickness 0.02 in, White, Plastic Clarity Opaque, Tensile Strength 6,373 psi, Impact Strength 16.8 ft-lb/in, Friction Coefficient 0.16, Water Absorption Not Applicable, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density Not Applicable, Plastic Hardness 65D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.