Zoro Homepage

White polypropylene Perforated Sheet 32" L x 48" W x 0.063" Thick

  • Mfr # PL063125R188S-48X32

  • Zoro # G3297472


product price: $69.29
/ea

Key Features

Plastic Material
polypropylene
Plastic Thickness
0.063"
Plastic Width
48"
Plastic Length
32"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL063125R188S-48X32
Zoro #
G3297472
UPC #
-
Country of Origin
India

Dimensions

Plastic Thickness
0.063"
Plastic Width
48"
Plastic Length
32"
Hole Dia.
0.125 in
Length
32 in
Width
48 in
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.250 in
Thickness
0.063 in
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.250 in
Hole Diameter
0.125 in

Details

Item
Perforated Sheet
Plastic Material
polypropylene
Plastic Color
White
Color
White
Hole Shape
Round
Thickness Tolerance
+/-0.005 in
Open Area
40 %
Center Spacing
1/4 in
Max. Temp.
200 Degrees F
Material
polypropylene
Hole Pattern
Staggered
Tensile Strength
4,800 psi
UV Resistant
No
Shape
Rectangle
Maximum Temperature
200 Degrees F
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Poor
Grade
Standard
Machinability
Fair
Wear Factor
Fair
Plastic Thickness Tolerance
+/-0.005 in
Weight
6 lb

Description

Polypropylene Perforated Sheet, Polypropylene, Grade Standard, Plastic Length 4 ft, Plastic Width 32 in, Plastic Thickness 0.063 in, White, Hole Diameter 0.125 in, Open Area 40 Percent, Center Spacing 1/4 in, Hole Shape Round, Hole Pattern Staggered, Shape Rectangle, UV Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.