Zoro Homepage

White polypropylene Perforated Sheet 96" L x 48" W x 0.125" Thick

  • Mfr # PL125188R313S-48X96

  • Zoro # G1981581


product price: $249.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Plastic Material
polypropylene
Plastic Thickness
0.125"
Plastic Width
48"
Plastic Length
96"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL125188R313S-48X96
Zoro #
G1981581
UPC #
-
Country of Origin
India

Dimensions

Plastic Thickness
0.125"
Plastic Width
48"
Plastic Length
96"
Thickness
0.125 in
Length
96 in
Width Tolerance
+/-0.500 in
Width
48 in
Hole Dia.
0.188 in
Length Tolerance
+/-0.500 in
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.500 in
Hole Diameter
0.188 in

Details

Item
Perforated Sheet
Plastic Material
polypropylene
Plastic Color
White
Color
White
Max. Temp.
200 Degrees F
Hole Pattern
Staggered
Tensile Strength
4,800 psi
Material
polypropylene
Center Spacing
3/8 in
Open Area
32 %
Hole Shape
Round
Thickness Tolerance
+/-0.006 in
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Poor
Wear Factor
Fair
Shape
Rectangle
Machinability
Fair
Grade
Standard
UV Resistant
No
Maximum Temperature
200 Degrees F
Plastic Thickness Tolerance
+/-0.006 in
Weight
14 lb

Description

Polypropylene Perforated Sheet, Polypropylene, Grade Standard, Plastic Length 8 ft, Plastic Width 48 in, Plastic Thickness 0.125 in, White, Hole Diameter 0.188 in, Open Area 32 Percent, Center Spacing 3/8 in, Hole Shape Round, Hole Pattern Staggered, Shape Rectangle, UV Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.