White Polypropylene Plastic Bar 12" L, 4" W

  • Mfr # BULK-PS-PP-239
  • Zoro # G7848834
product price: 
$
10.45
/ea

Key Features

Material
Polypropylene
Color
White
Length
12"
Width
4"
Tensile Strength (PSI)
4,200 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PP-239
Zoro #
G7848834
UPC #
193005042011
Country of Origin
China
Item
Plastic Bar
Material
Polypropylene
Color
White
Tensile Strength (PSI)
4,200 psi
Min. Temp. (F)
0 Degrees F
Max. Temp. (F)
180 Degrees F
Impact Strength (Lbs.)
1.2 ft. - lbs./in.
Standards
FDA, UL 94 HB
Thickness Tolerance
(-0.014" - +0")
Tensile Strength Rating
Poor
Grade
Standard
Friction Rating
Slippery
Water Absorption Rating
Excellent
Backing Type
Plain
Impact Strength Rating
Poor
Water Absorption
0.0001
Friction Coefficient
0.5
Plastic Density
0.033 lbs / cu. in.
Plastic Clarity
Semi-Clear
Shape
Bar
Plastic Hardness
Rockwell M85
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Rockwell Hardness
85 HRM
Weight
0.4 lb
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+0.006/-0.02 in
Machinability
100%
Impact Strength
1.2 ft-lb/in
Dielectric Strength
40 kV/mm
Minimum Temperature
0 Degrees F
Flexural Modulus
1,030 MPa
Metal Detectable
Not Metal Detectable
FDA Compliance
FDA Compliant
Shore Hardness
75 Shore D
Static-Resistant
Not Static-Resistant
Tensile Strength
4,200 psi
UV-Resistant
Not UV-Resistant

Dimensions

Length
12"
Width
4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/4"
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.25 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
12 in
Plastic Width
4 in

Description

Polypropylene Bar, Polypropylene, Standard, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 0.25 in, White, Plastic Clarity Translucent, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Plastic Density 0.033 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews