White Polypropylene Plastic Bar 12" L, 6" W

  • Mfr # BULK-PS-PP-523
  • Zoro # G7850383
product price: 
$
27.89
/ea

Key Features

Material
Polypropylene
Color
White
Length
12"
Width
6"
Tensile Strength (PSI)
4,200 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PP-523
Zoro #
G7850383
UPC #
193005897536
Country of Origin
China
Item
Plastic Bar
Material
Polypropylene
Color
White
Tensile Strength (PSI)
4,200 psi
Impact Strength (Lbs.)
1.2 ft. - lbs./in.
Max. Temp. (F)
180 Degrees F
Standards
FDA, UL 94 HB
Min. Temp. (F)
0 Degrees F
Friction Rating
Slippery
Plastic Hardness
Rockwell M85
Friction Coefficient
0.5
Impact Strength Rating
Poor
Plastic Clarity
Semi-Clear
Backing Type
Plain
Water Absorption
0.0001
Grade
Standard
Water Absorption Rating
Excellent
Shape
Bar
Thickness Tolerance
(-0.016" - +0")
Plastic Density
0.033 lbs / cu. in.
Tensile Strength Rating
Poor
Wear Rate
Not Rated
Dielectric Strength
40 kV/mm
Minimum Temperature
0 Degrees F
Rockwell Hardness
85 HRM
Impact Strength
1.2 ft-lb/in
Scratch-Resistant
Not Scratch-Resistant
Plastic Thickness Tolerance
+0.025/-0.041 in
Weight
2.38 lb
Tensile Strength
4,200 psi
FDA Compliance
FDA Compliant
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Shore Hardness
75 Shore D
Metal Detectable
Not Metal Detectable
Flexural Modulus
1,030 MPa
Static-Resistant
Not Static-Resistant
Maximum Temperature
180 Degrees F
Machinability
100%

Dimensions

Length
12"
Width
6"
Length Tolerance
(-1" - +1")
Thickness
1"
Width Tolerance
(-0.25" - +0.25")
Plastic Length
12 in
Plastic Thickness
1 in
Plastic Width
6 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Description

Polypropylene Bar, Polypropylene, Standard, Plastic Length 12 in, Plastic Width 6 in, Plastic Thickness 1 in, White, Plastic Clarity Translucent, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Plastic Density 0.033 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews