White Polypropylene Plastic Bar 24" L, 3" W

  • Mfr # BULK-PS-PP-536
  • Zoro # G7851792
product price: 
$
48.85
/ea

Key Features

Material
Polypropylene
Color
White
Width
3"
Tensile Strength (PSI)
4,200 psi
Max. Temp. (F)
180 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PP-536
Zoro #
G7851792
UPC #
193005897635
Country of Origin
China
Item
Plastic Bar
Material
Polypropylene
Color
White
Tensile Strength (PSI)
4,200 psi
Max. Temp. (F)
180 Degrees F
Standards
FDA, UL 94 HB
Min. Temp. (F)
0 Degrees F
Impact Strength (Lbs.)
1.2 ft. - lbs./in.
Tensile Strength Rating
Poor
Impact Strength Rating
Poor
Water Absorption Rating
Excellent
Grade
Standard
Water Absorption
0.0001
Plastic Density
0.033 lbs / cu. in.
Backing Type
Plain
Friction Coefficient
0.5
Plastic Clarity
Semi-Clear
Friction Rating
Slippery
Plastic Hardness
Rockwell M85
Shape
Bar
Thickness Tolerance
(-0" - +0.094")
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Flexural Modulus
1,030 MPa
FDA Compliance
FDA Compliant
Impact Strength
1.2 ft-lb/in
Shore Hardness
75 Shore D
Plastic Thickness Tolerance
+0.132/-0.038 in
Static-Resistant
Not Static-Resistant
Tensile Strength
4,200 psi
Dielectric Strength
40 kV/mm
Weight
3.56 lb
Metal Detectable
Not Metal Detectable
Rockwell Hardness
85 HRM
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Maximum Temperature
180 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Machinability
100%
Minimum Temperature
0 Degrees F

Dimensions

Length
24"
Width
3"
Length Tolerance
(-1" - +1")
Thickness
1-1/2"
Width Tolerance
(-0.25" - +0.25")
Plastic Thickness
1.5 in
Plastic Length
24 in
Plastic Width
3 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Description

Polypropylene Bar, Polypropylene, Standard, Plastic Length 24 in, Plastic Width 3 in, Plastic Thickness 1.5 in, White, Plastic Clarity Translucent, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Plastic Density 0.033 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews