Shop ZORO SELECT

White Polypropylene Plastic Bar 24" L, 6" W

  • Mfr # BULK-PS-PP-458
  • Zoro # G7852894

product price: 
$
9.25
/ea

Key Features

Material
Polypropylene
Color
White
Length
24"
Width
6"
Tensile Strength (PSI)
4,200 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PP-458
Zoro #
G7852894
UPC #
193005876265
Country of Origin
China
Item
Plastic Bar
Material
Polypropylene
Color
White
Tensile Strength (PSI)
4,200 psi
Standards
FDA, UL 94 HB
Impact Strength (Lbs.)
1.2 ft. - lbs./in.
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
0 Degrees F
Water Absorption Rating
Excellent
Thickness Tolerance
(-0.007" - +0")
Shape
Bar
Plastic Hardness
Rockwell M85
Water Absorption
0.0001
Plastic Clarity
Semi-Clear
Tensile Strength Rating
Poor
Friction Rating
Slippery
Backing Type
Plain
Friction Coefficient
0.5
Grade
Standard
Impact Strength Rating
Poor
Plastic Density
0.033 lbs / cu. in.
Minimum Temperature
0 Degrees F
Impact Strength
1.2 ft-lb/in
UV-Resistant
Not UV-Resistant
Tensile Strength
4,200 psi
Flexural Modulus
1,030 MPa
Machinability
100%
Dielectric Strength
40 kV/mm
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+0.003/-0.01 in
Shore Hardness
75 Shore D
Weight
0.59 lb
Rockwell Hardness
85 HRM
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
FDA Compliance
FDA Compliant

Dimensions

Length
24"
Width
6"
Length Tolerance
(-1" - +1")
Thickness
1/8"
Width Tolerance
(-0.25" - +0.25")
Plastic Thickness
0.125 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
6 in
Plastic Length
24 in

Description

Polypropylene Bar, Polypropylene, Standard, Plastic Length 24 in, Plastic Width 6 in, Plastic Thickness 0.125 in, White, Plastic Clarity Translucent, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Plastic Density 0.033 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.