White Polypropylene Plastic Bar 24" L, 6" W
- Mfr # BULK-PS-PP-509
- Zoro # G7845300
product price:Â
$
28.49
/ea
Key Features
Material
Polypropylene
Color
White
Length
24"
Width
6"
Tensile Strength (PSI)
4,200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-PS-PP-509
- Zoro #
- G7845300
- UPC #
- 193005897512
- Country of Origin
- China
Dimensions
- Length
- 24"
- Width
- 6"
- Length Tolerance
- (-1" - +1")
- Width Tolerance
- (-0.25" - +0.25")
- Thickness
- 1/2"
Description
Polypropylene Bar, Polypropylene, Standard, Plastic Length 24 in, Plastic Width 6 in, Plastic Thickness 0.5 in, White, Plastic Clarity Translucent, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Plastic Density 0.033 lb/cu in, Corrosion and Chemical Resistance Good
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.