Shop ZORO SELECT

White Polypropylene Plastic Bar 48" L, 2" W

  • Mfr # BULK-PS-PP-546
  • Zoro # G7858941

product price: 
$
63.39
/ea

Key Features

Material
Polypropylene
Color
White
Length
48"
Width
2"
Tensile Strength (PSI)
4,200 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PP-546
Zoro #
G7858941
UPC #
193005897734
Country of Origin
China
Item
Plastic Bar
Material
Polypropylene
Color
White
Tensile Strength (PSI)
4,200 psi
Max. Temp. (F)
180 Degrees F
Standards
FDA, UL 94 HB
Min. Temp. (F)
0 Degrees F
Impact Strength (Lbs.)
1.2 ft. - lbs./in.
Water Absorption
0.0001
Plastic Clarity
Semi-Clear
Grade
Standard
Friction Rating
Slippery
Water Absorption Rating
Excellent
Plastic Hardness
Rockwell M85
Impact Strength Rating
Poor
Backing Type
Plain
Thickness Tolerance
(-0.031" - +0.008")
Shape
Bar
Tensile Strength Rating
Poor
Plastic Density
0.033 lbs / cu. in.
Friction Coefficient
0.5
Tensile Strength
4,200 psi
Weight
6.34 lb
Impact Strength
1.2 ft-lb/in
Rockwell Hardness
85 HRM
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Plastic Thickness Tolerance
+0.058/-0.081 in
Machinability
100%
Minimum Temperature
0 Degrees F
Maximum Temperature
180 Degrees F
Dielectric Strength
40 kV/mm
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Flexural Modulus
1,030 MPa
FDA Compliance
FDA Compliant
Shore Hardness
75 Shore D

Dimensions

Length
48"
Width
2"
Length Tolerance
(-1" - +1")
Thickness
2"
Width Tolerance
(-0.01" - +0.01")
Plastic Thickness
2 in
Plastic Length
4 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
2 in

Description

Polypropylene Bar, Polypropylene, Standard, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 2 in, White, Plastic Clarity Translucent, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Plastic Density 0.033 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.