Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Rectangle Stock 12" L x 3" W x 1" Thick

  • Mfr # BULK-PS-PP-189

  • Zoro # G7277403


product price: $8.75
/ea

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1"
Plastic Width
3"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-189
Zoro #
G7277403
UPC #
193005041458
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
3"
Plastic Length
12"
Thickness
1.0 in
Width
3 in
Length
1 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
3 in W x 12 in L

Details

Item
Rectangle Stock
Plastic Material
Polypropylene
Plastic Color
White
Color
White
Temp. Range
-20 Degrees to 240 Degrees F
Standards
FDA, UL 94 HB
Tensile Strength
4,200 psi
Material
Polypropylene
Durometer
Rockwell M85
Resistant To
Chemicals, High Temperatures
Plastic Hardness Rating
Hard
Wear Factor
Fair
Grade
Standard
UV Resistant
No
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.025/-0.041 in
Water Absorption
0.01 %
Corrosion and Chemical Resistance
Good
Tensile Strength Rating
Poor
Plastic Hardness
Rockwell M85
Maximum Temperature
180 Degrees F
Minimum Temperature
0 Degrees F
Impact Strength
1.2 ft-lb/in
Temperature Range
0 Degrees to 180 Degrees F
Friction Coefficient
0.5
Water Absorption Rating
Excellent
Shape
Rectangular
Plastic Clarity
Translucent
Machinability
100 %
Plastic Density
0.033 lb/cu in
Friction Rating
Slippery
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Dielectric Strength
40 kV/mm
FDA Compliance
FDA Compliant
Shore Hardness
75 Shore D
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Flexural Modulus
1,030 MPa
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Rockwell Hardness
85 HRM
Weight
1.2 lb
Metal Detectable
Not Metal Detectable

Description

Polypropylene Bar, Polypropylene, Standard, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 1 in, White, Plastic Clarity Translucent, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Plastic Density 0.033 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.