Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Rectangle Stock 12" L x 3" W x 1/2" Thick

  • Mfr # BULK-PS-PP-187

  • Zoro # G7277288


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1/2"
Plastic Width
3"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-187
Zoro #
G7277288
UPC #
193005041434
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
3"
Plastic Length
12"
Width
3 in
Length
1 ft
Thickness
0.5 in
Nominal Size
3 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
Polypropylene
Plastic Color
White
Color
White
Standards
FDA, UL 94 HB
Tensile Strength
4,200 psi
Material
Polypropylene
Resistant To
Chemicals, High Temperatures
Durometer
Rockwell M85
Temp. Range
-20 Degrees to 240 Degrees F
Temperature Range
0 Degrees to 180 Degrees F
Plastic Hardness Rating
Hard
Water Absorption
0.01 %
Friction Rating
Slippery
Shape
Rectangular
Plastic Thickness Tolerance
+0.013/-0.041 in
Plastic Density
0.033 lb/cu in
Wear Factor
Fair
Plastic Clarity
Translucent
Friction Coefficient
0.5
Plastic Hardness
Rockwell M85
Impact Strength Rating
Poor
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Good
Grade
Standard
Minimum Temperature
0 Degrees F
Maximum Temperature
180 Degrees F
UV Resistant
No
Machinability
100 %
Impact Strength
1.2 ft-lb/in
Backing Type
No Backing
Shore Hardness
75 Shore D
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Weight
0.6 lb
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Rockwell Hardness
85 HRM
Dielectric Strength
40 kV/mm
Static-Resistant
Not Static-Resistant
FDA Compliance
FDA Compliant
Metal Detectable
Not Metal Detectable
Flexural Modulus
1,030 MPa

Description

Polypropylene Bar, Polypropylene, Standard, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 0.5 in, White, Plastic Clarity Translucent, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Plastic Density 0.033 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.