Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Rectangle Stock 24" L x 1-1/2" W x 1/2" Thick

  • Mfr # BULK-PS-PP-115

  • Zoro # G7277008


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1/2"
Plastic Width
1-1/2"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-115
Zoro #
G7277008
UPC #
193005040642
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
1-1/2"
Plastic Length
24"
Thickness
0.5 in
Length
2 ft
Width
1.5 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 1/2 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
Polypropylene
Plastic Color
White
Color
White
Durometer
Rockwell M85
Standards
FDA, UL 94 HB
Tensile Strength
4,200 psi
Material
Polypropylene
Temp. Range
-20 Degrees to 240 Degrees F
Resistant To
Chemicals, High Temperatures
Machinability
100 %
Water Absorption Rating
Excellent
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.013/-0.041 in
Minimum Temperature
0 Degrees F
Friction Rating
Slippery
Impact Strength
1.2 ft-lb/in
Corrosion and Chemical Resistance
Good
Impact Strength Rating
Poor
Tensile Strength Rating
Poor
Grade
Standard
Plastic Density
0.033 lb/cu in
Maximum Temperature
180 Degrees F
Plastic Hardness
Rockwell M85
Temperature Range
0 Degrees to 180 Degrees F
Water Absorption
0.01 %
Shape
Rectangular
Wear Factor
Fair
Friction Coefficient
0.5
Plastic Clarity
Translucent
UV Resistant
No
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
75 Shore D
Flexural Modulus
1,030 MPa
Weight
0.6 lb
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
FDA Compliance
FDA Compliant
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Dielectric Strength
40 kV/mm
Rockwell Hardness
85 HRM
Metal Detectable
Not Metal Detectable

Description

Polypropylene Bar, Polypropylene, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 0.5 in, White, Plastic Clarity Translucent, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Plastic Density 0.033 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.