Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Rectangle Stock 24" L x 1" W x 1" Thick

  • Mfr # BULK-PS-PP-90

  • Zoro # G7277175


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1"
Plastic Width
1"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-90
Zoro #
G7277175
UPC #
193005042974
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
1"
Plastic Length
24"
Width
1 in
Length
2 ft
Thickness
1.0 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 in W x 24 in L

Details

Item
Rectangle Stock
Plastic Material
Polypropylene
Plastic Color
White
Color
White
Tensile Strength
4,200 psi
Material
Polypropylene
Standards
FDA, UL 94 HB
Durometer
Rockwell M85
Resistant To
Chemicals, High Temperatures
Temp. Range
-20 Degrees to 240 Degrees F
Shape
Rectangular
Friction Coefficient
0.5
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Plastic Thickness Tolerance
+0.025/-0.041 in
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Hard
Wear Factor
Fair
Plastic Clarity
Translucent
Water Absorption
0.01 %
Temperature Range
0 Degrees to 180 Degrees F
Impact Strength
1.2 ft-lb/in
Minimum Temperature
0 Degrees F
UV Resistant
No
Friction Rating
Slippery
Machinability
100 %
Plastic Density
0.033 lb/cu in
Grade
Standard
Water Absorption Rating
Excellent
Plastic Hardness
Rockwell M85
Tensile Strength Rating
Poor
Backing Type
No Backing
Weight
0.8 lb
Static-Resistant
Not Static-Resistant
Shore Hardness
75 Shore D
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Rockwell Hardness
85 HRM
FDA Compliance
FDA Compliant
Dielectric Strength
40 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Flexural Modulus
1,030 MPa

Description

Polypropylene Bar, Polypropylene, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 1 in, White, Plastic Clarity Translucent, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Plastic Density 0.033 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.