Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Rectangle Stock 24" L x 1" W x 1/4" Thick

  • Mfr # BULK-PS-PP-86

  • Zoro # G7277026


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1/4"
Plastic Width
1"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-86
Zoro #
G7277026
UPC #
193005042929
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
1"
Plastic Length
24"
Width
1 in
Thickness
0.25 in
Length
2 ft
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 in W x 24 in L

Details

Item
Rectangle Stock
Plastic Material
Polypropylene
Plastic Color
White
Color
White
Durometer
Rockwell M85
Material
Polypropylene
Standards
FDA, UL 94 HB
Resistant To
Chemicals, High Temperatures
Tensile Strength
4,200 psi
Temp. Range
-20 Degrees to 240 Degrees F
UV Resistant
No
Temperature Range
0 Degrees to 180 Degrees F
Plastic Density
0.033 lb/cu in
Corrosion and Chemical Resistance
Good
Water Absorption
0.01 %
Impact Strength
1.2 ft-lb/in
Friction Rating
Slippery
Minimum Temperature
0 Degrees F
Maximum Temperature
180 Degrees F
Water Absorption Rating
Excellent
Plastic Thickness Tolerance
+0.006/-0.02 in
Plastic Hardness
Rockwell M85
Plastic Hardness Rating
Hard
Plastic Clarity
Translucent
Impact Strength Rating
Poor
Wear Factor
Fair
Machinability
100 %
Grade
Standard
Tensile Strength Rating
Poor
Friction Coefficient
0.5
Shape
Rectangular
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Shore Hardness
75 Shore D
Dielectric Strength
40 kV/mm
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
FDA Compliance
FDA Compliant
Rockwell Hardness
85 HRM
Static-Resistant
Not Static-Resistant
Weight
0.2 lb
Wear Rate
Not Rated
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Flexural Modulus
1,030 MPa

Description

Polypropylene Bar, Polypropylene, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.25 in, White, Plastic Clarity Translucent, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Plastic Density 0.033 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.