Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Rectangle Stock 24" L x 1" W x 1/8" Thick

  • Mfr # BULK-PS-PP-84

  • Zoro # G7276965


product price: $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1/8"
Plastic Width
1"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-84
Zoro #
G7276965
UPC #
193005042905
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
1"
Plastic Length
24"
Length
2 ft
Thickness
0.125 in
Width
1 in
Nominal Size
1 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
Polypropylene
Plastic Color
White
Color
White
Standards
FDA, UL 94 HB
Durometer
Rockwell M85
Tensile Strength
4,200 psi
Material
Polypropylene
Temp. Range
-20 Degrees to 240 Degrees F
Resistant To
Chemicals, High Temperatures
Tensile Strength Rating
Poor
UV Resistant
No
Water Absorption Rating
Excellent
Plastic Clarity
Translucent
Corrosion and Chemical Resistance
Good
Grade
Standard
Friction Rating
Slippery
Impact Strength
1.2 ft-lb/in
Friction Coefficient
0.5
Plastic Hardness Rating
Hard
Wear Factor
Fair
Maximum Temperature
180 Degrees F
Water Absorption
0.01 %
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.003/-0.01 in
Machinability
100 %
Temperature Range
0 Degrees to 180 Degrees F
Plastic Density
0.033 lb/cu in
Shape
Rectangular
Minimum Temperature
0 Degrees F
Plastic Hardness
Rockwell M85
Backing Type
No Backing
FDA Compliance
FDA Compliant
Flexural Modulus
1,030 MPa
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Shore Hardness
75 Shore D
Rockwell Hardness
85 HRM
Weight
0.1 lb
Wear Rate
Not Rated
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Dielectric Strength
40 kV/mm
UV-Resistant
Not UV-Resistant

Description

Polypropylene Bar, Polypropylene, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.125 in, White, Plastic Clarity Translucent, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Plastic Density 0.033 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.