Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Rectangle Stock 24" L x 2" W x 1/2" Thick

  • Mfr # BULK-PS-PP-142

  • Zoro # G7277139


product price: $9.55
/ea
Sold in multiples of 2 for $19.10

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1/2"
Plastic Width
2"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-142
Zoro #
G7277139
UPC #
193005040949
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
2"
Plastic Length
24"
Thickness
0.5 in
Width
2 in
Length
2 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 24 in L

Details

Item
Rectangle Stock
Plastic Material
Polypropylene
Plastic Color
White
Color
White
Durometer
Rockwell M85
Tensile Strength
4,200 psi
Standards
FDA, UL 94 HB
Resistant To
Chemicals, High Temperatures
Material
Polypropylene
Temp. Range
-20 Degrees to 240 Degrees F
Water Absorption Rating
Excellent
Shape
Rectangular
Plastic Thickness Tolerance
+0.013/-0.041 in
UV Resistant
No
Friction Rating
Slippery
Plastic Hardness
Rockwell M85
Friction Coefficient
0.5
Water Absorption
0.01 %
Impact Strength
1.2 ft-lb/in
Impact Strength Rating
Poor
Temperature Range
0 Degrees to 180 Degrees F
Plastic Clarity
Translucent
Machinability
100 %
Minimum Temperature
0 Degrees F
Maximum Temperature
180 Degrees F
Plastic Density
0.033 lb/cu in
Tensile Strength Rating
Poor
Plastic Hardness Rating
Hard
Wear Factor
Fair
Grade
Standard
Corrosion and Chemical Resistance
Good
Backing Type
No Backing
Rockwell Hardness
85 HRM
Weight
0.8 lb
Dielectric Strength
40 kV/mm
Wear Rate
Not Rated
Flexural Modulus
1,030 MPa
Static-Resistant
Not Static-Resistant
Shore Hardness
75 Shore D
FDA Compliance
FDA Compliant
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant

Description

Polypropylene Bar, Polypropylene, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.5 in, White, Plastic Clarity Translucent, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Plastic Density 0.033 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.