Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Rectangle Stock 24" L x 2" W x 1/8" Thick

  • Mfr # BULK-PS-PP-138

  • Zoro # G7277193


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1/8"
Plastic Width
2"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-138
Zoro #
G7277193
UPC #
193005040895
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
2"
Plastic Length
24"
Thickness
0.125 in
Width
2 in
Length
2 ft
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 in W x 24 in L

Details

Item
Rectangle Stock
Plastic Material
Polypropylene
Plastic Color
White
Color
White
Resistant To
Chemicals, High Temperatures
Temp. Range
-20 Degrees to 240 Degrees F
Standards
FDA, UL 94 HB
Durometer
Rockwell M85
Tensile Strength
4,200 psi
Material
Polypropylene
UV Resistant
No
Plastic Hardness
Rockwell M85
Machinability
100 %
Temperature Range
0 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Good
Plastic Clarity
Translucent
Plastic Density
0.033 lb/cu in
Friction Rating
Slippery
Plastic Thickness Tolerance
+0.003/-0.01 in
Tensile Strength Rating
Poor
Impact Strength Rating
Poor
Shape
Rectangular
Grade
Standard
Water Absorption Rating
Excellent
Maximum Temperature
180 Degrees F
Friction Coefficient
0.5
Water Absorption
0.01 %
Minimum Temperature
0 Degrees F
Plastic Hardness Rating
Hard
Wear Factor
Fair
Impact Strength
1.2 ft-lb/in
Backing Type
No Backing
Shore Hardness
75 Shore D
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
FDA Compliance
FDA Compliant
Metal Detectable
Not Metal Detectable
Dielectric Strength
40 kV/mm
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Flexural Modulus
1,030 MPa
Rockwell Hardness
85 HRM
Weight
0.2 lb

Description

Polypropylene Bar, Polypropylene, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.125 in, White, Plastic Clarity Translucent, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Plastic Density 0.033 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.