Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Rectangle Stock 24" L x 3" W x 1/4" Thick

  • Mfr # BULK-PS-PP-194

  • Zoro # G7277385


product price: $7.09
/ea
Sold in multiples of 2 for $14.18

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1/4"
Plastic Width
3"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-194
Zoro #
G7277385
UPC #
193005041519
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
3"
Plastic Length
24"
Length
2 ft
Thickness
0.25 in
Width
3 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
3 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
Polypropylene
Plastic Color
White
Color
White
Standards
FDA, UL 94 HB
Resistant To
Chemicals, High Temperatures
Material
Polypropylene
Durometer
Rockwell M85
Temp. Range
-20 Degrees to 240 Degrees F
Tensile Strength
4,200 psi
Minimum Temperature
0 Degrees F
Machinability
100 %
Corrosion and Chemical Resistance
Good
Plastic Hardness Rating
Hard
UV Resistant
No
Water Absorption
0.01 %
Friction Rating
Slippery
Temperature Range
0 Degrees to 180 Degrees F
Grade
Standard
Water Absorption Rating
Excellent
Impact Strength
1.2 ft-lb/in
Wear Factor
Fair
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+0.006/-0.02 in
Impact Strength Rating
Poor
Plastic Density
0.033 lb/cu in
Friction Coefficient
0.5
Plastic Clarity
Translucent
Shape
Rectangular
Tensile Strength Rating
Poor
Plastic Hardness
Rockwell M85
Backing Type
No Backing
Rockwell Hardness
85 HRM
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Shore Hardness
75 Shore D
Flexural Modulus
1,030 MPa
Dielectric Strength
40 kV/mm
Metal Detectable
Not Metal Detectable
FDA Compliance
FDA Compliant
Wear Rate
Not Rated
Weight
0.6 lb
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant

Description

Polypropylene Bar, Polypropylene, Standard, Plastic Length 24 in, Plastic Width 3 in, Plastic Thickness 0.25 in, White, Plastic Clarity Translucent, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Plastic Density 0.033 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.