Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Rectangle Stock 24" L x 3" W x 1/8" Thick

  • Mfr # BULK-PS-PP-192

  • Zoro # G7277324


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1/8"
Plastic Width
3"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-192
Zoro #
G7277324
UPC #
193005041496
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
3"
Plastic Length
24"
Length
2 ft
Width
3 in
Thickness
0.125 in
Nominal Size
3 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
Polypropylene
Plastic Color
White
Color
White
Durometer
Rockwell M85
Resistant To
Chemicals, High Temperatures
Standards
FDA, UL 94 HB
Material
Polypropylene
Tensile Strength
4,200 psi
Temp. Range
-20 Degrees to 240 Degrees F
Shape
Rectangular
Temperature Range
0 Degrees to 180 Degrees F
Plastic Clarity
Translucent
Plastic Density
0.033 lb/cu in
Plastic Thickness Tolerance
+0.003/-0.01 in
Grade
Standard
Plastic Hardness
Rockwell M85
Machinability
100 %
Wear Factor
Fair
Minimum Temperature
0 Degrees F
Maximum Temperature
180 Degrees F
Impact Strength
1.2 ft-lb/in
Water Absorption
0.01 %
Plastic Hardness Rating
Hard
Friction Coefficient
0.5
Impact Strength Rating
Poor
Tensile Strength Rating
Poor
UV Resistant
No
Friction Rating
Slippery
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Good
Backing Type
No Backing
Rockwell Hardness
85 HRM
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Flexural Modulus
1,030 MPa
Dielectric Strength
40 kV/mm
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Shore Hardness
75 Shore D
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Weight
0.3 lb
FDA Compliance
FDA Compliant

Description

Polypropylene Bar, Polypropylene, Standard, Plastic Length 24 in, Plastic Width 3 in, Plastic Thickness 0.125 in, White, Plastic Clarity Translucent, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Plastic Density 0.033 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.