Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Rectangle Stock 24" L x 4" W x 1" Thick

  • Mfr # BULK-PS-PP-252

  • Zoro # G7277394


product price: $14.59
/ea

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1"
Plastic Width
4"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-252
Zoro #
G7277394
UPC #
193005042165
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
4"
Plastic Length
24"
Width
4 in
Thickness
1.0 in
Length
2 ft
Nominal Size
4 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
Polypropylene
Plastic Color
White
Color
White
Temp. Range
-20 Degrees to 240 Degrees F
Resistant To
Chemicals, High Temperatures
Durometer
Rockwell M85
Material
Polypropylene
Tensile Strength
4,200 psi
Standards
FDA, UL 94 HB
Corrosion and Chemical Resistance
Good
Wear Factor
Fair
Water Absorption Rating
Excellent
Friction Rating
Slippery
Shape
Rectangular
Impact Strength
1.2 ft-lb/in
Plastic Density
0.033 lb/cu in
Grade
Standard
Plastic Hardness
Rockwell M85
Machinability
100 %
Maximum Temperature
180 Degrees F
Friction Coefficient
0.5
Tensile Strength Rating
Poor
Minimum Temperature
0 Degrees F
Temperature Range
0 Degrees to 180 Degrees F
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Water Absorption
0.01 %
Plastic Clarity
Translucent
UV Resistant
No
Plastic Thickness Tolerance
+0.025/-0.041 in
Backing Type
No Backing
Flexural Modulus
1,030 MPa
Static-Resistant
Not Static-Resistant
Weight
3.2 lb
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Rockwell Hardness
85 HRM
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
FDA Compliant
Shore Hardness
75 Shore D
Wear Rate
Not Rated
Dielectric Strength
40 kV/mm

Description

Polypropylene Bar, Polypropylene, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 1 in, White, Plastic Clarity Translucent, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Plastic Density 0.033 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.