Zoro Homepage

White Polypropylene Rectangle Stock 24" L x 4" W x 1/4" Thick

  • Mfr # BULK-PS-PP-248

  • Zoro # G7277236


product price: $8.75
/ea
Sold in multiples of 2 for $17.50

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1/4"
Plastic Width
4"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-248
Zoro #
G7277236
UPC #
193005042110
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
4"
Plastic Length
24"
Thickness
0.25 in
Width
4 in
Length
2 ft
Plastic Length Tolerance
+/-1.000 in
Nominal Size
4 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in

Description

Polypropylene Bar, Polypropylene, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 0.25 in, White, Plastic Clarity Translucent, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Plastic Density 0.033 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.