Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Rectangle Stock 48" L x 1-1/2" W x 1/2" Thick

  • Mfr # BULK-PS-PP-124

  • Zoro # G7276956


product price: $8.99
/ea

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1/2"
Plastic Width
1-1/2"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-124
Zoro #
G7276956
UPC #
193005040741
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
1-1/2"
Plastic Length
48"
Length
4 ft
Width
1.5 in
Thickness
0.5 in
Nominal Size
1 1/2 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
Polypropylene
Plastic Color
White
Color
White
Durometer
Rockwell M85
Material
Polypropylene
Tensile Strength
4,200 psi
Resistant To
Chemicals, High Temperatures
Standards
FDA, UL 94 HB
Temp. Range
-20 Degrees to 240 Degrees F
Water Absorption
0.01 %
Plastic Density
0.033 lb/cu in
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Temperature Range
0 Degrees to 180 Degrees F
Shape
Rectangular
Machinability
100 %
Plastic Hardness
Rockwell M85
Plastic Thickness Tolerance
+0.013/-0.041 in
Maximum Temperature
180 Degrees F
Friction Rating
Slippery
Minimum Temperature
0 Degrees F
Tensile Strength Rating
Poor
Wear Factor
Fair
UV Resistant
No
Water Absorption Rating
Excellent
Friction Coefficient
0.5
Impact Strength
1.2 ft-lb/in
Plastic Clarity
Translucent
Corrosion and Chemical Resistance
Good
Grade
Standard
Backing Type
No Backing
Shore Hardness
75 Shore D
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
40 kV/mm
Flexural Modulus
1,030 MPa
Weight
1.2 lb
FDA Compliance
FDA Compliant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Rockwell Hardness
85 HRM

Description

Polypropylene Bar, Polypropylene, Standard, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 0.5 in, White, Plastic Clarity Translucent, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Plastic Density 0.033 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.