Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Rectangle Stock 48" L x 1-1/2" W x 1/8" Thick

  • Mfr # BULK-PS-PP-120

  • Zoro # G7277096


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1/8"
Plastic Width
1-1/2"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-120
Zoro #
G7277096
UPC #
193005040703
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
1-1/2"
Plastic Length
48"
Width
1.5 in
Thickness
0.125 in
Length
4 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 1/2 in W x 48 in L

Details

Item
Rectangle Stock
Plastic Material
Polypropylene
Plastic Color
White
Color
White
Material
Polypropylene
Temp. Range
-20 Degrees to 240 Degrees F
Standards
FDA, UL 94 HB
Tensile Strength
4,200 psi
Durometer
Rockwell M85
Resistant To
Chemicals, High Temperatures
Water Absorption Rating
Excellent
Plastic Clarity
Translucent
Impact Strength
1.2 ft-lb/in
Plastic Density
0.033 lb/cu in
Corrosion and Chemical Resistance
Good
Friction Coefficient
0.5
Water Absorption
0.01 %
Temperature Range
0 Degrees to 180 Degrees F
Minimum Temperature
0 Degrees F
Tensile Strength Rating
Poor
UV Resistant
No
Plastic Thickness Tolerance
+0.003/-0.01 in
Grade
Standard
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M85
Machinability
100 %
Plastic Hardness Rating
Hard
Friction Rating
Slippery
Wear Factor
Fair
Shape
Rectangular
Backing Type
No Backing
Flexural Modulus
1,030 MPa
Static-Resistant
Not Static-Resistant
Weight
0.3 lb
Rockwell Hardness
85 HRM
Shore Hardness
75 Shore D
FDA Compliance
FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Dielectric Strength
40 kV/mm
Wear Rate
Not Rated

Description

Polypropylene Bar, Polypropylene, Standard, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 0.125 in, White, Plastic Clarity Translucent, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Plastic Density 0.033 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.