Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Rectangle Stock 48" L x 1" W x 1/8" Thick

  • Mfr # BULK-PS-PP-93

  • Zoro # G7277148


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1/8"
Plastic Width
1"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-93
Zoro #
G7277148
UPC #
193005043001
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
1"
Plastic Length
48"
Width
1 in
Length
4 ft
Thickness
0.125 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 in W x 48 in L

Details

Item
Rectangle Stock
Plastic Material
Polypropylene
Plastic Color
White
Color
White
Material
Polypropylene
Resistant To
Chemicals, High Temperatures
Tensile Strength
4,200 psi
Temp. Range
-20 Degrees to 240 Degrees F
Standards
FDA, UL 94 HB
Durometer
Rockwell M85
Grade
Standard
Impact Strength Rating
Poor
Tensile Strength Rating
Poor
Friction Rating
Slippery
Shape
Rectangular
Corrosion and Chemical Resistance
Good
Temperature Range
0 Degrees to 180 Degrees F
Minimum Temperature
0 Degrees F
Machinability
100 %
Water Absorption
0.01 %
Plastic Clarity
Translucent
Plastic Thickness Tolerance
+0.003/-0.01 in
Friction Coefficient
0.5
Maximum Temperature
180 Degrees F
Wear Factor
Fair
Water Absorption Rating
Excellent
Impact Strength
1.2 ft-lb/in
Plastic Hardness
Rockwell M85
Plastic Density
0.033 lb/cu in
UV Resistant
No
Plastic Hardness Rating
Hard
Backing Type
No Backing
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Shore Hardness
75 Shore D
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Flexural Modulus
1,030 MPa
Static-Resistant
Not Static-Resistant
Rockwell Hardness
85 HRM
FDA Compliance
FDA Compliant
Metal Detectable
Not Metal Detectable
Weight
0.2 lb
Dielectric Strength
40 kV/mm

Description

Polypropylene Bar, Polypropylene, Standard, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.125 in, White, Plastic Clarity Translucent, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Plastic Density 0.033 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.