Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Rectangle Stock 48" L x 2" W x 1" Thick

  • Mfr # BULK-PS-PP-153

  • Zoro # G7277254


product price: $20.89
/ea

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1"
Plastic Width
2"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-153
Zoro #
G7277254
UPC #
193005041069
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
2"
Plastic Length
48"
Length
4 ft
Width
2 in
Thickness
1.0 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
Polypropylene
Plastic Color
White
Color
White
Material
Polypropylene
Standards
FDA, UL 94 HB
Tensile Strength
4,200 psi
Resistant To
Chemicals, High Temperatures
Temp. Range
-20 Degrees to 240 Degrees F
Durometer
Rockwell M85
Friction Coefficient
0.5
Temperature Range
0 Degrees to 180 Degrees F
Wear Factor
Fair
Grade
Standard
Plastic Thickness Tolerance
+0.025/-0.041 in
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Good
Tensile Strength Rating
Poor
Water Absorption
0.01 %
Impact Strength
1.2 ft-lb/in
Plastic Hardness
Rockwell M85
Plastic Clarity
Translucent
Water Absorption Rating
Excellent
Minimum Temperature
0 Degrees F
Plastic Density
0.033 lb/cu in
Friction Rating
Slippery
Machinability
100 %
Maximum Temperature
180 Degrees F
UV Resistant
No
Shape
Rectangular
Impact Strength Rating
Poor
Backing Type
No Backing
Rockwell Hardness
85 HRM
Weight
3.2 lb
FDA Compliance
FDA Compliant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Dielectric Strength
40 kV/mm
Flexural Modulus
1,030 MPa
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Shore Hardness
75 Shore D
Scratch-Resistant
Not Scratch-Resistant

Description

Polypropylene Bar, Polypropylene, Standard, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 1 in, White, Plastic Clarity Translucent, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Plastic Density 0.033 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.