Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Rectangle Stock 48" L x 2" W x 1/4" Thick

  • Mfr # BULK-PS-PP-149

  • Zoro # G7277227


product price: $9.89
/ea
Sold in multiples of 2 for $19.78

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1/4"
Plastic Width
2"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-149
Zoro #
G7277227
UPC #
193005041014
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
2"
Plastic Length
48"
Length
4 ft
Width
2 in
Thickness
0.25 in
Nominal Size
2 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
Polypropylene
Plastic Color
White
Color
White
Temp. Range
-20 Degrees to 240 Degrees F
Standards
FDA, UL 94 HB
Durometer
Rockwell M85
Material
Polypropylene
Tensile Strength
4,200 psi
Resistant To
Chemicals, High Temperatures
Shape
Rectangular
Corrosion and Chemical Resistance
Good
Plastic Thickness Tolerance
+0.006/-0.02 in
Temperature Range
0 Degrees to 180 Degrees F
Plastic Hardness
Rockwell M85
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Grade
Standard
Friction Coefficient
0.5
Plastic Clarity
Translucent
Friction Rating
Slippery
Impact Strength Rating
Poor
Impact Strength
1.2 ft-lb/in
Wear Factor
Fair
Minimum Temperature
0 Degrees F
Maximum Temperature
180 Degrees F
Plastic Density
0.033 lb/cu in
Plastic Hardness Rating
Hard
Machinability
100 %
UV Resistant
No
Water Absorption
0.01 %
Backing Type
No Backing
FDA Compliance
FDA Compliant
Rockwell Hardness
85 HRM
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Dielectric Strength
40 kV/mm
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Shore Hardness
75 Shore D
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
1,030 MPa
Weight
0.8 lb

Description

Polypropylene Bar, Polypropylene, Standard, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 0.25 in, White, Plastic Clarity Translucent, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Plastic Density 0.033 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.