Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Rectangle Stock 48" L x 3" W x 1" Thick

  • Mfr # BULK-PS-PP-207

  • Zoro # G7277489


product price: $31.79
/ea

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1"
Plastic Width
3"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-207
Zoro #
G7277489
UPC #
193005041663
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
3"
Plastic Length
48"
Width
3 in
Length
4 ft
Thickness
1.0 in
Nominal Size
3 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
Polypropylene
Plastic Color
White
Color
White
Temp. Range
-20 Degrees to 240 Degrees F
Tensile Strength
4,200 psi
Standards
FDA, UL 94 HB
Durometer
Rockwell M85
Material
Polypropylene
Resistant To
Chemicals, High Temperatures
Friction Rating
Slippery
Machinability
100 %
Impact Strength Rating
Poor
Water Absorption
0.01 %
Plastic Hardness
Rockwell M85
Impact Strength
1.2 ft-lb/in
Plastic Density
0.033 lb/cu in
Corrosion and Chemical Resistance
Good
Minimum Temperature
0 Degrees F
Wear Factor
Fair
Maximum Temperature
180 Degrees F
Grade
Standard
Plastic Clarity
Translucent
Tensile Strength Rating
Poor
UV Resistant
No
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.025/-0.041 in
Temperature Range
0 Degrees to 180 Degrees F
Water Absorption Rating
Excellent
Friction Coefficient
0.5
Shape
Rectangular
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
85 HRM
FDA Compliance
FDA Compliant
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Weight
4.8 lb
Metal Detectable
Not Metal Detectable
Dielectric Strength
40 kV/mm
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Flexural Modulus
1,030 MPa
Shore Hardness
75 Shore D

Description

Polypropylene Bar, Polypropylene, Standard, Plastic Length 4 ft, Plastic Width 3 in, Plastic Thickness 1 in, White, Plastic Clarity Translucent, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Plastic Density 0.033 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.