Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Rectangle Stock 48" L x 3" W x 1/8" Thick

  • Mfr # BULK-PS-PP-201

  • Zoro # G7277516


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1/8"
Plastic Width
3"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-201
Zoro #
G7277516
UPC #
193005041601
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
3"
Plastic Length
48"
Thickness
0.125 in
Length
4 ft
Width
3 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
3 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
Polypropylene
Plastic Color
White
Color
White
Resistant To
Chemicals, High Temperatures
Standards
FDA, UL 94 HB
Durometer
Rockwell M85
Tensile Strength
4,200 psi
Material
Polypropylene
Temp. Range
-20 Degrees to 240 Degrees F
Impact Strength Rating
Poor
Friction Coefficient
0.5
Plastic Thickness Tolerance
+0.003/-0.01 in
Plastic Hardness
Rockwell M85
Temperature Range
0 Degrees to 180 Degrees F
Friction Rating
Slippery
Wear Factor
Fair
Impact Strength
1.2 ft-lb/in
Water Absorption Rating
Excellent
UV Resistant
No
Minimum Temperature
0 Degrees F
Plastic Hardness Rating
Hard
Plastic Density
0.033 lb/cu in
Tensile Strength Rating
Poor
Water Absorption
0.01 %
Plastic Clarity
Translucent
Corrosion and Chemical Resistance
Good
Maximum Temperature
180 Degrees F
Machinability
100 %
Shape
Rectangular
Grade
Standard
Backing Type
No Backing
Static-Resistant
Not Static-Resistant
Shore Hardness
75 Shore D
Dielectric Strength
40 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Flexural Modulus
1,030 MPa
UV-Resistant
Not UV-Resistant
Rockwell Hardness
85 HRM
FDA Compliance
FDA Compliant
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Weight
0.6 lb
Metal Detectable
Not Metal Detectable

Description

Polypropylene Bar, Polypropylene, Standard, Plastic Length 4 ft, Plastic Width 3 in, Plastic Thickness 0.125 in, White, Plastic Clarity Translucent, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Plastic Density 0.033 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.