Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Rectangle Stock 48" L x 4" W x 1" Thick

  • Mfr # BULK-PS-PP-261

  • Zoro # G7277349


product price: $28.89
/ea

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1"
Plastic Width
4"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-261
Zoro #
G7277349
UPC #
193005042264
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
4"
Plastic Length
48"
Length
4 ft
Thickness
1.0 in
Width
4 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
4 in W x 48 in L

Details

Item
Rectangle Stock
Plastic Material
Polypropylene
Plastic Color
White
Color
White
Durometer
Rockwell M85
Resistant To
Chemicals, High Temperatures
Tensile Strength
4,200 psi
Material
Polypropylene
Standards
FDA, UL 94 HB
Temp. Range
-20 Degrees to 240 Degrees F
Plastic Clarity
Translucent
Plastic Density
0.033 lb/cu in
UV Resistant
No
Grade
Standard
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Machinability
100 %
Water Absorption Rating
Excellent
Plastic Hardness
Rockwell M85
Shape
Rectangular
Plastic Thickness Tolerance
+0.025/-0.041 in
Impact Strength
1.2 ft-lb/in
Maximum Temperature
180 Degrees F
Wear Factor
Fair
Temperature Range
0 Degrees to 180 Degrees F
Friction Rating
Slippery
Water Absorption
0.01 %
Friction Coefficient
0.5
Tensile Strength Rating
Poor
Plastic Hardness Rating
Hard
Minimum Temperature
0 Degrees F
Backing Type
No Backing
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Flexural Modulus
1,030 MPa
Rockwell Hardness
85 HRM
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
FDA Compliant
Shore Hardness
75 Shore D
UV-Resistant
Not UV-Resistant
Weight
6.4 lb
Static-Resistant
Not Static-Resistant
Dielectric Strength
40 kV/mm

Description

Polypropylene Bar, Polypropylene, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 1 in, White, Plastic Clarity Translucent, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Plastic Density 0.033 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.