Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Rectangle Stock 48" L x 4" W x 1/4" Thick

  • Mfr # BULK-PS-PP-257

  • Zoro # G7277358


product price: $14.15
/ea

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1/4"
Plastic Width
4"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-257
Zoro #
G7277358
UPC #
193005042219
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
4"
Plastic Length
48"
Width
4 in
Thickness
0.25 in
Length
4 ft
Plastic Width Tolerance
+/-0.250 in
Nominal Size
4 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
Polypropylene
Plastic Color
White
Color
White
Standards
FDA, UL 94 HB
Tensile Strength
4,200 psi
Temp. Range
-20 Degrees to 240 Degrees F
Resistant To
Chemicals, High Temperatures
Material
Polypropylene
Durometer
Rockwell M85
Tensile Strength Rating
Poor
Grade
Standard
Plastic Thickness Tolerance
+0.006/-0.02 in
Water Absorption Rating
Excellent
Wear Factor
Fair
Shape
Rectangular
Plastic Density
0.033 lb/cu in
Machinability
100 %
Plastic Hardness
Rockwell M85
Impact Strength Rating
Poor
Minimum Temperature
0 Degrees F
Temperature Range
0 Degrees to 180 Degrees F
Friction Rating
Slippery
Friction Coefficient
0.5
Plastic Clarity
Translucent
UV Resistant
No
Water Absorption
0.01 %
Impact Strength
1.2 ft-lb/in
Corrosion and Chemical Resistance
Good
Plastic Hardness Rating
Hard
Maximum Temperature
180 Degrees F
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Dielectric Strength
40 kV/mm
FDA Compliance
FDA Compliant
Rockwell Hardness
85 HRM
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
75 Shore D
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Flexural Modulus
1,030 MPa
Weight
1.6 lb

Description

Polypropylene Bar, Polypropylene, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 0.25 in, White, Plastic Clarity Translucent, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Plastic Density 0.033 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.