Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Rectangle Stock 48" L x 4" W x 1/8" Thick

  • Mfr # BULK-PS-PP-255

  • Zoro # G7277376


product price: $9.75
/ea

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1/8"
Plastic Width
4"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-255
Zoro #
G7277376
UPC #
193005042196
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
4"
Plastic Length
48"
Width
4 in
Length
4 ft
Thickness
0.125 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
4 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
Polypropylene
Plastic Color
White
Color
White
Durometer
Rockwell M85
Tensile Strength
4,200 psi
Temp. Range
-20 Degrees to 240 Degrees F
Standards
FDA, UL 94 HB
Resistant To
Chemicals, High Temperatures
Material
Polypropylene
Tensile Strength Rating
Poor
Plastic Thickness Tolerance
+0.003/-0.01 in
Friction Rating
Slippery
Water Absorption Rating
Excellent
Plastic Density
0.033 lb/cu in
Minimum Temperature
0 Degrees F
Shape
Rectangular
Plastic Hardness Rating
Hard
Wear Factor
Fair
Corrosion and Chemical Resistance
Good
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M85
UV Resistant
No
Impact Strength
1.2 ft-lb/in
Grade
Standard
Friction Coefficient
0.5
Machinability
100 %
Maximum Temperature
180 Degrees F
Temperature Range
0 Degrees to 180 Degrees F
Water Absorption
0.01 %
Plastic Clarity
Translucent
Backing Type
No Backing
Weight
0.8 lb
Shore Hardness
75 Shore D
Rockwell Hardness
85 HRM
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
40 kV/mm
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Flexural Modulus
1,030 MPa
UV-Resistant
Not UV-Resistant
FDA Compliance
FDA Compliant
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated

Description

Polypropylene Bar, Polypropylene, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 0.125 in, White, Plastic Clarity Translucent, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Plastic Density 0.033 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.