Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Rod Stock 4 ft. L, 1" Dia.

  • Mfr # 22JM27

  • Zoro # G6833461


product price: $35.69
/ea

Key Features

Material
Polypropylene
Color
White
Tensile Strength (PSI)
3400
Standards
FDA
Max. Temp. (F)
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22JM27
Zoro #
G6833461
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft.
Diameter
1"
Length Tolerance
+/-0.250 in
Diameter Tolerance
-0/+.125
Plastic Length
4 ft
Plastic Diameter Tolerance
+0.125/-0.000 in
Nominal Size
1 in dia x 4 ft L
Plastic Diameter
1 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Rod Stock
Material
Polypropylene
Color
White
Tensile Strength (PSI)
3400
Standards
FDA
Max. Temp. (F)
212 Degrees F
Min. Temp. (F)
32 Degrees F
Type
Thermoplastic
Impact Strength (Lbs.)
0.8
Plastic Hardness Rating
Hard
Shape
Rod
Temperature Range
-22 Degrees to 190 Degrees F
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
UV Resistant
No
Friction Rating
Slippery
Wear Factor
Fair
Impact Strength Rating
Poor
Water Absorption Rating
Excellent
Minimum Temperature
-22 Degrees F
Grade
Standard
Impact Strength
0.8 ft-lb/in
Maximum Temperature
190 Degrees F
Tensile Strength
3,400 psi
Corrosion and Chemical Resistance
Good
Plastic Hardness
Rockwell R79
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Fabrication
Extruded
Rockwell Hardness
79 HRR
Weight
1.3 lb

Description

Polypropylene Rod, Polypropylene, Grade Standard, Plastic Length 4 ft, Plastic Diameter 1 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 190 Degrees F, Tensile Strength 3,400 psi, Impact Strength 0.8 ft-lb/in, Plastic Hardness Rockwell R79

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.