Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Rod Stock 4 ft. L, 1/2" Dia.

  • Mfr # 22JM37

  • Zoro # G2983806


product price: $9.89
/ea

Key Features

Material
Polypropylene
Color
White
Tensile Strength (PSI)
3400
Diameter Tolerance
-0/+.125
Min. Temp. (F)
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22JM37
Zoro #
G2983806
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft.
Diameter
1/2"
Diameter Tolerance
-0/+.125
Length Tolerance
+/-0.250 in
Nominal Size
1/2 in dia x 4 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
1/2 in
Plastic Diameter Tolerance
+0.125/-0.000 in
Plastic Length
4 ft

Details

Item
Rod Stock
Material
Polypropylene
Color
White
Tensile Strength (PSI)
3400
Min. Temp. (F)
32 Degrees F
Type
Thermoplastic
Impact Strength (Lbs.)
0.8
Max. Temp. (F)
212 Degrees F
Standards
FDA
Impact Strength
0.8 ft-lb/in
UV Resistant
No
Grade
Standard
Corrosion and Chemical Resistance
Good
Temperature Range
-22 Degrees to 190 Degrees F
Friction Rating
Slippery
Maximum Temperature
190 Degrees F
Plastic Hardness
Rockwell R79
Tensile Strength
3,400 psi
Shape
Rod
Minimum Temperature
-22 Degrees F
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Wear Factor
Fair
Plastic Hardness Rating
Hard
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Metal Detectable
Not Metal Detectable
Weight
0.33 lb
Fabrication
Extruded
Rockwell Hardness
79 HRR
Static-Resistant
Not Static-Resistant

Description

Polypropylene Rod, Polypropylene, Grade Standard, Plastic Length 4 ft, Plastic Diameter 1/2 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 190 Degrees F, Tensile Strength 3,400 psi, Impact Strength 0.8 ft-lb/in, Plastic Hardness Rockwell R79

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.