Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Rod Stock 4 ft. L, 3/8" Dia.

  • Mfr # 22JM35

  • Zoro # G2983815


product price: $12.85
/ea

Key Features

Material
Polypropylene
Color
White
Tensile Strength (PSI)
3400
Max. Temp. (F)
212 Degrees F
Type
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22JM35
Zoro #
G2983815
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft.
Diameter
3/8"
Diameter Tolerance
-0/+.125
Length Tolerance
+/-0.250 in
Plastic Length
4 ft
Plastic Diameter Tolerance
+0.125/-0.000 in
Nominal Size
3/8 in dia x 4 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
3/8 in

Details

Item
Rod Stock
Material
Polypropylene
Color
White
Tensile Strength (PSI)
3400
Max. Temp. (F)
212 Degrees F
Type
Thermoplastic
Impact Strength (Lbs.)
0.8
Standards
FDA
Min. Temp. (F)
32 Degrees F
Plastic Hardness
Rockwell R79
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Tensile Strength
3,400 psi
UV Resistant
No
Minimum Temperature
-22 Degrees F
Maximum Temperature
190 Degrees F
Temperature Range
-22 Degrees to 190 Degrees F
Impact Strength
0.8 ft-lb/in
Plastic Hardness Rating
Hard
Wear Factor
Fair
Plastic Clarity
Opaque
Grade
Standard
Friction Rating
Slippery
Tensile Strength Rating
Poor
Shape
Rod
Water Absorption Rating
Excellent
Metal Detectable
Not Metal Detectable
Weight
0.18 lb
Static-Resistant
Not Static-Resistant
Rockwell Hardness
79 HRR
Fabrication
Extruded

Description

Polypropylene Rod, Polypropylene, Grade Standard, Plastic Length 4 ft, Plastic Diameter 3/8 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 190 Degrees F, Tensile Strength 3,400 psi, Impact Strength 0.8 ft-lb/in, Plastic Hardness Rockwell R79

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.