Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Rod Stock 8 ft. L, 1-1/2" Dia.

  • Mfr # 22JM26

  • Zoro # G6995843


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
White
Tensile Strength (PSI)
3400
Max. Temp. (F)
212 Degrees F
Impact Strength (Lbs.)
0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22JM26
Zoro #
G6995843
UPC #
-
Country of Origin
United States

Dimensions

Length
8 ft.
Diameter
1-1/2"
Length Tolerance
+/-0.250 in
Diameter Tolerance
-0/+.125
Plastic Diameter
1 1/2 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.125/-0.000 in
Nominal Size
1 1/2 in dia x 8 ft L
Plastic Length
8 ft

Details

Item
Rod Stock
Material
Polypropylene
Color
White
Tensile Strength (PSI)
3400
Max. Temp. (F)
212 Degrees F
Impact Strength (Lbs.)
0.8
Min. Temp. (F)
32 Degrees F
Standards
FDA
Type
Thermoplastic
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Friction Rating
Slippery
Wear Factor
Fair
Impact Strength
0.8 ft-lb/in
Plastic Hardness
Rockwell R79
Maximum Temperature
190 Degrees F
Tensile Strength Rating
Poor
Temperature Range
-22 Degrees to 190 Degrees F
Grade
Standard
Minimum Temperature
-22 Degrees F
Shape
Rod
UV Resistant
No
Tensile Strength
3,400 psi
Plastic Hardness Rating
Hard
Metal Detectable
Not Metal Detectable
Weight
6 lb
Rockwell Hardness
79 HRR
Static-Resistant
Not Static-Resistant
Fabrication
Extruded

Description

Polypropylene Rod, Polypropylene, Grade Standard, Plastic Length 8 ft, Plastic Diameter 1 1/2 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 190 Degrees F, Tensile Strength 3,400 psi, Impact Strength 0.8 ft-lb/in, Plastic Hardness Rockwell R79

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.