Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polypropylene Sheet Stock 12" L x 12" W x 0.063" Thick

  • Mfr # BULK-PS-PP-1

  • Zoro # G5250594


product price: $4.99
/ea

Key Features

Plastic Material
Polypropylene
Plastic Thickness
0.063"
Plastic Width
12"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-1
Zoro #
G5250594
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.063"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
12"
Thickness
0.063"
Length
12"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 12 in L

Details

Item
Sheet Stock
Plastic Material
Polypropylene
Plastic Color
White
Max. Temp. (F)
212 Degrees F
Min. Temp. (F)
32 Degrees F
Color
White
Plastic Grouping
Sheet Stock
Plastic Properties
Chemical/Corrosion Resistant, Moisture Resistant, Oil Resistant, Wear Material
Material Type
Standard Grade
Thickness Tolerance
+/-10%
Standards
FDA
Impact Strength
0.8 ft-lb/in
Tensile Strength
4,800 psi
Material Color Family
White
Operating Temp. Range
32 Degrees to 212 Degrees F
Material
Polypropylene
Plastic Hardness
72D
Water Absorption Rating
Excellent
Friction Rating
Slippery
Tensile Strength Rating
Poor
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Good
Grade
Standard
Shape
Square
Temperature Range
32 Degrees to 180 Degrees F
Minimum Temperature
32 Degrees F
UV Resistant
No
Machinability
100 %
Plastic Thickness Tolerance
+/-10%
Plastic Hardness Rating
Medium
Wear Factor
Fair
Impact Strength Rating
Poor
Water Absorption
0.01 %
Friction Coefficient
0.5
Backing Type
No Backing
Plastic Density
0.033 lb/cu in
Product Form
Sheet
UV-Resistant
Not UV-Resistant
Shore Hardness
72 Shore D
Static-Resistant
Not Static-Resistant
Weight
0.3 lb
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Flexural Modulus
1,030 MPa
Dielectric Strength
40 kV/mm
Elongation
300 %
Rockwell Hardness
85 HRM
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Product Type
Plastic Sheet

Description

The ZORO SELECT - BULK-PS-PP-1 is a standard grade polypropylene sheet stock, commonly used in various industrial applications. This plastic sheet comes in a nominal size of 12" width and length, with a thickness of 0.063". This product has been used in a variety of applications due to its potential for customization through cutting, shaping or molding based on project-specific needs.

  • Material: Made from Polypropylene which influences properties such as strength, flexibility and resistance to heat and chemicals.
  • Corrosion and Chemical Resistance: Has shown some resistance to damage or degradation when exposed to certain corrosive substances and environmental conditions.
  • Machinability: The product's fair machinability rating suggests it may be cut and shaped with industrial tools; however, care should always be taken not to cause harm to materials or equipment.
  • Tensile Strength: Tensile strength is rated at 4,800 psi under standard testing conditions. Actual performance may vary based on use.
  • Operating Temperature Range: Rated for operation within temperature ranges of 32 Degrees F - 212 Degrees F. Performance outside these ranges is not guaranteed.
  • Plastic Hardness Rating: Product has a medium hardness rating which suggests some resistance against indentation/penetration. Suitability will depend upon specific application demands

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.